Tapered Roller Bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 55.42 mm |
Logistics dimensions (L x W x H) | 27,25x100x100 mm |
---|---|
Logistic Weight | 1985 g |
Inner diameter | 45 mm |
Outer diameter | 100 mm |
Width | 55.42 mm |
Bearing Clearance | CN |
Series | 313 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 4000 rpm |
Limit speed | 6700 rpm |
Total bearing width | 54.5 mm |
Basic static load, radial - C0r | 204 N |
Basic dynamic load, radial - Cr | 157 N |
Usually arrives within 14 working days