Tapered roller bearing Timken NA81600, Outer diameter: 170.9 mm | Inner diameter: 152.4 mm | Width: 50.005 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:NA81600
Rubix:397A6850
Manufacturer :100096066
EAN:0053893409597




Technical specifications
| Inner diameter | 152.4 mm |
|---|---|
| Outer diameter | 170.9 mm |
| Width | 50.005 mm |
Product details : TIMKEN NA81600-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Strengths
Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Applications
Machine Tool / Printing Press / Rolling Mill
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 228,6x228,6x60,5 mm |
|---|---|
| Package weight | 5380,1 g |
| Inner diameter | 152.4 mm |
| Outer diameter | 170.9 mm |
| Width | 50.005 mm |
| Bearing Clearance | cn |
| Weight | 16.448 kg |
| Series | 81000 |
| Material | stamped steel |
| Cage | steel |
| Total bearing width | 47.625 mm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 595000 N |
| Basic dynamic load, radial - Cr | 402000 N |
Show UNSPSC/ECL@SS
£ 1,174.23 excl. VAT
/ Each
£ 1,409.08 incl. VAT
- Usually arrives within 14 working days