Tapered roller bearing Timken JLM506849A/JLM506810, Outer diameter: 90 mm | Inner diameter: 55 mm | Width: 23 mm
Tapered Roller Bearing Multi-Bearing Kit
See technical informationReferences
Timken:JLM506849A/JLM506810
Rubix:397A4692
EAN:0053893661469



Product details : TIMKEN JLM506849A-99402 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x90x90 mm |
|---|---|
| Logistic Weight | 543 g |
| Packaged dimensions (D x W x H) | 34,544x103,632x103,632 mm |
| Inner diameter | 55 mm |
| Outer diameter | 90 mm |
| Width | 23 mm |
| Bearing Clearance | cn |
| Weight | 0.5 kg |
| Series | lm506800 |
| Material | low-alloy carbon-chromium bearing steels (e.g., 52100) per astm a295 |
| Cage | steel |
| Total bearing width | 23 mm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 123000 N |
| Basic dynamic load, radial - Cr | 109000 N |
Show UNSPSC/ECL@SS
£ 56.31 excl. VAT
/ Each
£ 67.57 incl. VAT
- Delivery usually within ( 7 ) days
