Tapered roller bearing Timken 52393-90136, Outer diameter: 161.925 mm | Inner diameter: 100.013 mm | Width: 36.116 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:52393-90136
Rubix:397A8217
EAN:0053893322308




Technical specifications
| Inner diameter | 100.013 mm |
|---|---|
| Outer diameter | 161.925 mm |
| Width | 36.116 mm |
Product details : TIMKEN 52393-90136 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistic Weight | 5630 g |
|---|---|
| Packaged dimensions (D x W x H) | 171,45x107,95x171,45 mm |
| Inner diameter | 100.013 mm |
| Outer diameter | 161.925 mm |
| Width | 36.116 mm |
| Bearing Clearance | cn |
| Weight | 5.871 kg |
| Series | 52000 |
| Cage | steel |
| Total bearing width | 82.545 mm |
| Basic static load, radial - C0r | 343000 N |
| Basic dynamic load, radial - Cr | 389000 N |
| 161,925 mm | |
| 161,925 mm |
Show UNSPSC/ECL@SS
£ 2,140.27 excl. VAT
/ Each
£ 2,568.32 incl. VAT
- Usually arrives within 14 working days