Tapered roller bearing Timken 66585-90025, Outer diameter: 130.048 mm | Inner diameter: 59.944 mm | Width: 69.85 mm
Precision Tapered Roller Bearing Cone
See technical informationReferences
Timken:66585-90025
Rubix:397A8362
EAN:0053893360232


Technical specifications
| Inner diameter | 59.944 mm |
|---|---|
| Outer diameter | 130.048 mm |
| Width | 69.85 mm |
Product details : TIMKEN 66585-90025 TAPERED ROLLER BEARING DOUBLE CUP
Timken’s high-precision tapered roller bearings consist of carefully matched components that offer an added degree of fine-tuning in the bearing setting and adjustment procedure to maximize customer machine productivity. Timken manufactures high-speed designs with a variable preload capability for optimum performance. Timken also manufactures Precision Plus bearings – having an overall radial runout less than a single micron.
Strengths
In particular, precision tapered roller bearings feature: Tighter manufacturing specifications resulting in greater rotational accuracy; Reduced tolerances on bore and outside diameter creating improved performance in high speed, high temperature applications; Straight race and/or roller profile designs (versus crowned profile designs) for increased accuracy and rigidity; Controlled machining and assembly processes to ensure that components are matched properly and exact specifications are met; High load-carrying capability compared to other bearing types so that fatigue life is enhanced; The ability to be adjusted during installation so that operating torque, shaft rigidity and operating temperature can be precisely controlled.
Applications
Machine Tool; Printing Press; Rolling Mill
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31,75x91,313x91,313 mm |
|---|---|
| Logistic Weight | 966 g |
| Packaged dimensions (D x W x H) | 39,7256x116,0272x116,0272 mm |
| Inner diameter | 59.944 mm |
| Outer diameter | 130.048 mm |
| Width | 69.85 mm |
Show UNSPSC/ECL@SS
£ 4,457.59 excl. VAT
/ Each
£ 5,349.11 incl. VAT
- Usually arrives within 14 working days