Tapered roller bearing NSK 33210J, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 32 mm

NSK Single Row Tapered Roller Bearings

See technical information
References
NSK:33210J
Rubix:103A7701
Manufacturer :33210J N
EAN:00029176023422
brand logo
Technical specifications
Inner diameter50 mm
Outer diameter90 mm
Width32 mm
See all Specifications

Product details : NSK METRIC TAPER BEARING 33210J


NSK Tapered Roller Bearings are capable of supporting high radial loads and axial loads in one direction. Available in two-row and four-row versions to support axial loads in both directions, these bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.

Technical specifications


Attributes
Logistic Weight850 g
Inner diameter50 mm
Outer diameter90 mm
Width32 mm
Bearing Clearancecn
Materialsteel
Show UNSPSC/ECL@SS
£ 41.33 excl. VAT
/ Each
£ 49.60 incl. VAT
  • Delivery usually within ( 2 ) days