Tapered roller bearing Timken 77676W, Outer diameter: 171.45 mm | Inner diameter: 95.25 mm | Width: 57.15 mm
Threaded Tapered Roller Bearing Cup
See technical informationReferences
Timken:77676W
Rubix:397A7201
EAN:0053893399706




Technical specifications
| Inner diameter | 95.25 mm |
|---|---|
| Outer diameter | 171.45 mm |
| Width | 57.15 mm |
Product details : TIMKEN 77676W-20024 TAPERED ROLLER BEARING CUP
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 57,15x171,45x171,45 mm |
|---|---|
| Logistic Weight | 2328 g |
| Packaged dimensions (D x W x H) | 62,0776x174,7012x174,7012 mm |
| Inner diameter | 95.25 mm |
| Outer diameter | 171.45 mm |
| Width | 57.15 mm |
| Weight | 2.39 kg |
| Series | 77000 series |
| Total bearing width | 55.563 mm |
| Basic static load, radial - C0r | 474000 N |
| Basic dynamic load, radial - Cr | 104000 N |
Show UNSPSC/ECL@SS
£ 812.28 excl. VAT
/ Each
£ 974.74 incl. VAT
- Usually arrives within 14 working days