Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 94649-902A5 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing Timken 94649-902A5, Outer diameter: 298.45 mm | Inner diameter: 165.1 mm | Width: 143.002 mm
Tapered roller bearing Timken
References
timken:
94649-902A5
rubix:
396A3413
ean:
0053893666143
Technical specifications
Inner diameter
165.1
mm
Outer diameter
298.45
mm
Width
143.002
mm
Product details
Technical specifications
Product details : TIMKEN 94649-902A5 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
165.1
mm
Outer diameter
298.45
mm
Width
143.002
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8,201.72
excl. VAT
/
Each
£
9,842.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 71412-902A1, Outer diameter: 190.5 mm | Inner diameter: 104.775 mm | Width: 106.363 mm
Tapered roller bearing SNR L68149/110, Outer diameter: 59.131 mm | Inner diameter: 34.988 mm | Width: 16.764 mm
Tapered roller bearing Timken 869/854
Tapered roller bearing Timken HM237513, Outer diameter: 214.975 mm | Width: 50.8 mm
Tapered roller bearing Timken 15590-20024, Outer diameter: 42.497 mm | Inner diameter: 28.575 mm | Width: 17.462 mm
Tapered roller bearing SKF 30209 J2/Q, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 21.03 mm
Tapered roller bearing Timken 495A-90032, Outer diameter: 136.652 mm | Inner diameter: 76.2 mm | Width: 69.85 mm
Tapered roller bearing Timken L 865547-902A2
Tapered roller bearing Timken HM801346X-70566, Inner diameter: 38.1 mm
Tapered roller bearing Timken L44643-90016, Outer diameter: 50.292 mm | Inner diameter: 25.4 mm | Width: 49.53 mm
Tapered roller bearing Timken 526A, Inner diameter: 41.275 mm
Tapered roller bearing Timken 749, Inner diameter: 85.026 mm
Tapered roller bearing NSK 938R/932R
Tapered roller bearing SKF T7FC 065/CL7C, Outer diameter: 130 mm | Inner diameter: 65 mm | Width: 37 mm
Tapered roller bearing Timken 18590/18520, Outer diameter: 73 mm | Inner diameter: 41.275 mm | Width: 16.67 mm