Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-67388/67322 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-67388/67322, Outer diameter: 196.85 mm | Inner diameter: 127 mm | Width: 46.038 mm
Tapered roller bearing NTN
References
ntn:
4T-67388/67322
rubix:
204A7865
ean:
4547359406511
Technical specifications
Inner diameter
127
mm
Outer diameter
196.85
mm
Width
46.038
mm
Product details
Technical specifications
Product details : NTN 4T-67388/67322 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
127
mm
Outer diameter
196.85
mm
Width
46.038
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
162.71
excl. VAT
/
Each
£
195.25
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-560/552A, Outer diameter: 123.825 mm | Inner diameter: 66.675 mm | Width: 38.1 mm
Tapered roller bearing NSK 33206J, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 25 mm
Tapered roller bearing Timken 42350/42587, Outer diameter: 149.225 mm | Inner diameter: 88.9 mm | Width: 31.75 mm
Tapered roller bearing NTN 30214U, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 26.25 mm
Tapered roller bearing Timken 632, Outer diameter: 136.525 mm | Width: 31.75 mm
Tapered roller bearing SKF 30311, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 31.5 mm
Tapered roller bearing Timken 32205 B-90KB4, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 19.25 mm
Tapered roller bearing NTN 4T-3579/3525, Outer diameter: 87.312 mm | Inner diameter: 42.862 mm | Width: 30.162 mm
Tapered roller bearing Timken H239612CD, Outer diameter: 320.675 mm
Tapered roller bearing Timken 46790-90014, Outer diameter: 225.552 mm | Inner diameter: 165.1 mm | Width: 41.402 mm
Tapered roller bearing Timken JM515649-90K03, Outer diameter: 130.048 mm | Inner diameter: 80.01 mm | Width: 70.104 mm
Tapered roller bearing Timken 414X, Outer diameter: 88.9 mm | Width: 22.225 mm
Tapered roller bearing Timken 73562-902A1, Outer diameter: 222.25 mm | Inner diameter: 143.002 mm | Width: 75.692 mm
Tapered roller bearing Timken 598A, Inner diameter: 92.075 mm
Tapered roller bearing Timken K312493