Tapered Roller Bearing Cone
Inner diameter | 100.076 mm |
---|---|
Outer diameter | 137.922 mm |
Width | 48.006 mm |
Logistics dimensions (L x W x H) | 48,006x137,922x137,922 mm |
---|---|
Logistic Weight | 3186 g |
Packaged dimensions (D x W x H) | 62,0776x174,7012x174,7012 mm |
Inner diameter | 100.076 mm |
Outer diameter | 137.922 mm |
Width | 48.006 mm |
Usually arrives within 14 working days