NTN - Tapered Roller Bearing - 30305D
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 27.25 mm |
Logistics dimensions (L x W x H) | 100x100x27,25 mm |
---|---|
Logistic Weight | 985 g |
Inner diameter | 45 mm |
Outer diameter | 100 mm |
Width | 27.25 mm |
Bearing Clearance | cn |
Series | 30300d |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Basic static load, radial - C0r | 109000 N |
Basic dynamic load, radial - Cr | 96000 N |
Usually arrives within 14 working days