NTN - Tapered Roller Bearing - 4T-LM11710
Inner diameter | 31.75 mm |
---|---|
Outer diameter | 39.878 mm |
Width | 10.668 mm |
Logistics dimensions (L x W x H) | 39,878x39,878x10,668 mm |
---|---|
Logistic Weight | 34 g |
Inner diameter | 31.75 mm |
Outer diameter | 39.878 mm |
Width | 10.668 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days