Tapered roller bearing NSK 32236J, Outer diameter: 320 mm | Inner diameter: 180 mm | Width: 91 mm
Tapered roller bearing 322
See technical informationReferences
NSK:32236J
Rubix:215A3240
Manufacturer :32236J N
EAN:00029176068164

Product details : NSK METRIC TAPER BEARING 32236J
Suffix "J": Small outer ring track diameter, contact angle and outer ring width to ISO 355.
Technical specifications
Attributes
| Logistic Weight | 29800 g |
|---|---|
| Inner diameter | 180 mm |
| Outer diameter | 320 mm |
| Width | 91 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 1,404.09 excl. VAT
/ Each
£ 1,684.91 incl. VAT
- Usually arrives within 14 working days
