Tapered roller bearing Timken 438-90022, Outer diameter: 95.25 mm | Inner diameter: 44.45 mm | Width: 61.915 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:438-90022
Rubix:397A8115
EAN:0053893032641


Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 95.25 mm |
| Width | 61.915 mm |
Product details : TIMKEN 438-90022 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 61,976x95,25x95,25 mm |
|---|---|
| Logistic Weight | 1957 g |
| Packaged dimensions (D x W x H) | 68,4276x106,3752x106,3752 mm |
| Inner diameter | 44.45 mm |
| Outer diameter | 95.25 mm |
| Width | 61.915 mm |
| Bearing Clearance | cn |
| Weight | 1.984 kg |
| Series | 435 |
| Cage | steel |
| Total bearing width | 61.915 mm |
| Basic dynamic load, radial - Cr | 32900 N |
Show UNSPSC/ECL@SS
£ 311.59 excl. VAT
/ Each
£ 373.91 incl. VAT
- Usually arrives within 14 working days