Tapered roller bearing NTN 4T-28158, Outer diameter: 56 mm | Inner diameter: 40 mm | Width: 20.94 mm
NTN - Tapered Roller Bearing - 4T-28158
See technical informationReferences
NTN:4T-28158
Rubix:204A7210
EAN:4547359525076



Product details : NTN 4T-28158 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 76,2x76,2x20,94 mm |
|---|---|
| Logistic Weight | 255 g |
| Inner diameter | 40 mm |
| Outer diameter | 56 mm |
| Width | 20.94 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 63000 N |
| Basic dynamic load, radial - Cr | 55500 N |
Show UNSPSC/ECL@SS
£ 25.56 excl. VAT
/ Each
£ 30.67 incl. VAT
- Delivery usually within ( 3 ) days
