Tapered roller bearing Timken HM89443, Inner diameter: 33.337 mm


Tapered Roller Bearings

References
timken:HM89443
rubix:105A1295
manufacturer :100025246
ean:0053893433400
Tapered Roller Bearing -  HM89443-70016
brand logo
Technical specifications
Inner diameter33.337 mm
Bearing ClearanceCN
See all Specifications

Product details : TIMKEN HM89443-70016 TAPERED ROLLER BEARING CONE


Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.

Strengths

Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.

Applications

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technical specifications


Attributes
Logistics dimensions (L x W x H)86x86x33 mm
Logistic Weight430 g
Packaged dimensions (D x W x H)85,8012x85,8012x33,3756 mm
Package weight434,1 g
Inner diameter33.337 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 43.61 excl. VAT
/ Each
£ 52.33 incl. VAT
  • Usually arrives within 14 working days