Single Row Tapered Roller Bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 150 mm |
Width | 54.62 mm |
Logistics dimensions (L x W x H) | 54x150x150 mm |
---|---|
Logistic Weight | 4490 g |
Inner diameter | 70 mm |
Outer diameter | 150 mm |
Width | 54.62 mm |
Bearing Clearance | CN |
Series | 323B |
Material | Bearing steel |
Reference speed | 3000 rpm |
Limit speed | 4300 rpm |
Basic static load, radial - C0r | 400000 N |
Basic dynamic load, radial - Cr | 281000 N |
Usually arrives within 14 working days