Tapered Roller Bearing 2TS Assembly
Inner diameter | 111.125 mm |
---|---|
Outer diameter | 214.313 mm |
Width | 111.125 mm |
Logistics dimensions (L x W x H) | 111,125x214,313x214,313 mm |
---|---|
Logistic Weight | 17566 g |
Packaged dimensions (D x W x H) | 222,25x146,05x222,25 mm |
Inner diameter | 111.125 mm |
Outer diameter | 214.313 mm |
Width | 111.125 mm |
Usually arrives within 14 working days