Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 748-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 748/742
Tapered roller bearing Timken
References
timken:
748/742
rubix:
100A8708
ean:
0013992338716
Product details
Technical specifications
Product details : TIMKEN 748-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
338.96
excl. VAT
/
Each
£
406.75
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 28580/28521, Outer diameter: 92.075 mm | Inner diameter: 50.8 mm | Width: 25.4 mm
Tapered roller bearing SKF 32052 X, Outer diameter: 400 mm | Inner diameter: 260 mm | Width: 91.22 mm
Tapered roller bearing Timken HM 237545-90158
Tapered roller bearing NTN 4T-JHM516849PK, Outer diameter: 140 mm | Inner diameter: 85 mm | Width: 38 mm
Tapered roller bearing NTN 4T-34301, Outer diameter: 98.5 mm | Inner diameter: 76.2 mm | Width: 23.012 mm
Tapered roller bearing SKF 33210, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 32 mm
Tapered roller bearing Timken 399D, Inner diameter: 61.912 mm | Width: 55.55 mm
Tapered roller bearing Timken 370A/362A, Outer diameter: 88.9 mm | Inner diameter: 50.8 mm | Width: 20.638 mm
Tapered roller bearing FAG 32248-XL, Outer diameter: 440 mm | Inner diameter: 240 mm | Width: 100 mm
Tapered roller bearing Timken 23256, Outer diameter: 500 mm | Inner diameter: 280 mm | Width: 176 mm
Tapered roller bearing Timken 28980-90085, Outer diameter: 100.076 mm | Inner diameter: 59.944 mm | Width: 133.35 mm
Tapered roller bearing NTN 4T-16150, Outer diameter: 54 mm | Inner diameter: 38.1 mm | Width: 20.638 mm
Tapered roller bearing Timken 24780, Outer diameter: 76.2 mm | Inner diameter: 41.275 mm | Width: 22.225 mm
Tapered roller bearing Timken HM88511, Outer diameter: 73.025 mm | Width: 23.02 mm
Tapered roller bearing Timken 42375/42587B