Precision Tapered Roller Bearing
Inner diameter | 50.8 mm |
---|---|
Outer diameter | 92.202 mm |
Width | 25.4 mm |
Logistics dimensions (L x W x H) | 25,4x92,202x92,202 mm |
---|---|
Logistic Weight | 699 g |
Packaged dimensions (D x W x H) | 33,274x101,6x101,6 mm |
Inner diameter | 50.8 mm |
Outer diameter | 92.202 mm |
Width | 25.4 mm |
Usually arrives within 14 working days