Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-H715347/H715311 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-H715347/H715311, Outer diameter: 136.525 mm | Inner diameter: 69.988 mm | Width: 46.038 mm
Tapered roller bearing NTN
References
ntn:
4T-H715347/H715311
rubix:
204A8007
ean:
4547359668483
Technical specifications
Inner diameter
69.988
mm
Outer diameter
136.525
mm
Width
46.038
mm
Product details
Technical specifications
Product details : NTN 4T-H715347/H715311 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
69.988
mm
Outer diameter
136.525
mm
Width
46.038
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
149.45
excl. VAT
/
Each
£
179.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing SNR 32205A, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 19.25 mm
Tapered roller bearing Timken 29334EJ, Outer diameter: 280 mm | Inner diameter: 170 mm | Width: 42.2 mm
Tapered roller bearing FAG 32307-B>A, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 25 mm
Tapered roller bearing Timken HH221410D-20081, Outer diameter: 190.5 mm | Inner diameter: 157.963 mm | Width: 104.775 mm
Tapered roller bearing Timken LM300848, Outer diameter: 67.98 mm | Inner diameter: 41.275 mm | Width: 17.5 mm
Tapered roller bearing Timken 90381/90744, Outer diameter: 188.913 mm | Inner diameter: 96.838 mm | Width: 50.8 mm
Tapered roller bearing Timken NA 759-90043
Tapered roller bearing NTN 4T-362A, Outer diameter: 88.9 mm | Inner diameter: 32 mm | Width: 16.513 mm
Tapered roller bearing NTN 4T-LM503349/LM503310, Outer diameter: 74.976 mm | Inner diameter: 45.987 mm | Width: 18 mm
Tapered roller bearing NTN 4T-HM807011, Outer diameter: 104.775 mm | Width: 28.575 mm
Tapered roller bearing NTN 4T-33885/33822, Outer diameter: 95.25 mm | Inner diameter: 44.45 mm | Width: 27.783 mm
Tapered roller bearing SKF 33022, Outer diameter: 170 mm | Inner diameter: 110 mm | Width: 48.7 mm
Tapered roller bearing Timken 863X, Inner diameter: 100 mm | Width: 57.531 mm
Tapered roller bearing NTN 32917XU, Outer diameter: 120 mm | Inner diameter: 85 mm | Width: 23 mm
Tapered roller bearing SKF 31312/CL7C, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 33.5 mm