NTN - Tapered Roller Bearing - 4T-65385/65320
Inner diameter | 44.45 mm |
---|---|
Outer diameter | 114.3 mm |
Width | 44.45 mm |
Logistics dimensions (L x W x H) | 114,3x114,3x44,45 mm |
---|---|
Logistic Weight | 2360 g |
Inner diameter | 44.45 mm |
Outer diameter | 114.3 mm |
Width | 44.45 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days