Tapered roller bearing Timken HM624749-902A4, Outer diameter: 190.5 mm | Inner diameter: 120.65 mm | Width: 92.075 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:HM624749-902A4
Rubix:397A5253
Manufacturer :100130208
EAN:0053893930817







Technical specifications
| Inner diameter | 120.65 mm |
|---|---|
| Outer diameter | 190.5 mm |
| Width | 92.075 mm |
Product details : TIMKEN HM624749-902A4 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 92,075x190,5x190,5 mm |
|---|---|
| Logistic Weight | 9801 g |
| Packaged dimensions (D x W x H) | 130,302x196,85x196,85 mm |
| Package weight | 9801,2 g |
| Inner diameter | 120.65 mm |
| Outer diameter | 190.5 mm |
| Width | 92.075 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 1,896.80 excl. VAT
/ Each
£ 2,276.16 incl. VAT
- Usually arrives within 14 working days