Precision Tapered Roller Bearing
Inner diameter | 136.652 mm |
---|---|
Outer diameter | 215.9 mm |
Width | 47.752 mm |
Logistics dimensions (L x W x H) | 47,752x215,9x215,9 mm |
---|---|
Logistic Weight | 6392 g |
Packaged dimensions (D x W x H) | 60,452x228,6x228,6 mm |
Inner diameter | 136.652 mm |
Outer diameter | 215.9 mm |
Width | 47.752 mm |
Usually arrives within 14 working days