Tapered roller bearing Timken HM88610-30000, Outer diameter: 72.233 mm | Inner diameter: 53.086 mm | Width: 19.842 mm
Tapered Roller Bearing Cup with Controlled Stand
See technical informationReferences
Timken:HM88610-30000
Rubix:397A0001
EAN:0053893429632


Technical specifications
| Inner diameter | 53.086 mm |
|---|---|
| Outer diameter | 72.233 mm |
| Width | 19.842 mm |
Product details : TIMKEN HM88610-30000 PRECISION TAPERED ROLLER BEARING CUP
Using our specially toleranced bearings in conjunction with a precision OE-machined spacer allows you to achieve the proper wheel bearing end-play, eliminating the need for manual bearing adjustment. The repeatability of the bearing setting range provides for optimum seal and bearing life. This consistency could help reduce fleet fuel costs.
Strengths
Enable faster and more reliable wheelend builds; help improve up-time. Reduce inventory with lower component counts. Help optimize seal performance and life. Eliminate manual adjustment, one of the leading causes of wheel end issues
Applications
Automotive Wheel Ends
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19,812x72,136x72,136 mm |
|---|---|
| Logistic Weight | 188 g |
| Packaged dimensions (D x W x H) | 26,67x84,582x84,582 mm |
| Inner diameter | 53.086 mm |
| Outer diameter | 72.233 mm |
| Width | 19.842 mm |
| Bearing Clearance | cn |
| Weight | 0.5 kg |
| Series | hm88600 |
| Cage | steel |
| Total bearing width | 25.4 mm |
| Standard | iso 355 |
| Basic static load, radial - C0r | 94200 N |
| Basic dynamic load, radial - Cr | 19900 N |
Show UNSPSC/ECL@SS
£ 450.05 excl. VAT
/ Each
£ 540.06 incl. VAT
- Usually arrives within 14 working days