Tapered Roller Double Cup Component
Outer diameter | 71.438 mm |
---|---|
Width | 36.576 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 36,576x71,374x71,374 mm |
---|---|
Logistic Weight | 734 g |
Packaged dimensions (D x W x H) | 85,8012x85,8012x46,0756 mm |
Package weight | 733,9 g |
Outer diameter | 71.438 mm |
Width | 36.576 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days