Tapered roller bearing Timken
Outer diameter | 190.5 mm |
---|---|
Width | 34.925 mm |
Bearing Clearance | CN |
Packaged dimensions (D x W x H) | 197,0532x197,0532x52,4256 mm |
---|---|
Package weight | 1725,9 g |
Outer diameter | 190.5 mm |
Width | 34.925 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days