Tapered roller bearing FAG 31312-XL, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 31 mm
Tapered roller bearing
See technical informationSee documentsReferences
FAG:31312-XL
Rubix:244A4244
Manufacturer :0927228300000
EAN:4064328482494



Documents
Product details : FAG 31312-XL 0927228300000 TAPERED ROLLER BEARING
Tapered roller bearings 313, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 31 mm |
| Bearing Clearance | cn |
| Series | 313 |
| Material | sheet steel (cage) |
| Cage | steel |
| Limit speed | 6600 rpm |
| Total bearing width | 33.5 mm |
| Standard | din 720 |
| Basic static load, radial - C0r | 169000 N |
| Basic dynamic load, radial - Cr | 182000 N |
Show UNSPSC/ECL@SS
£ 72.88 excl. VAT
/ Each
£ 87.46 incl. VAT
- Usually arrives within 14 working days
