Tapered roller bearing Timken 342S, Outer diameter: 80 mm | Inner diameter: 42.875 mm | Width: 21.001 mm
Timken Tapered Roller Bearing 345
See technical informationReferences
Timken:342S
Rubix:106A0954
Manufacturer :100040071
EAN:0053893008998


Technical specifications
| Inner diameter | 42.875 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 21.001 mm |
Product details : TIMKEN 342S-20024 TAPERED ROLLER BEARING CONE
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22,403x57,709x57,709 mm |
|---|---|
| Logistic Weight | 277 g |
| Packaged dimensions (D x W x H) | 85,8012x85,8012x33,3756 mm |
| Package weight | 276,7 g |
| Inner diameter | 42.875 mm |
| Outer diameter | 80 mm |
| Width | 21.001 mm |
| Bearing Clearance | cn |
| Series | 345 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 58.56 excl. VAT
/ Each
£ 70.27 incl. VAT
- Delivery usually within ( 7 ) days




