Tapered roller bearing NTN 32909XU, Outer diameter: 68 mm | Inner diameter: 45 mm | Width: 15 mm
NTN - Tapered Roller Bearing - 32910
See technical informationSee documentsReferences
NTN:32909XU
Rubix:204A6761
EAN:4547359752298



Documents
Product details : NTN 32909XU TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 68x68x15 mm |
|---|---|
| Logistic Weight | 194 g |
| Inner diameter | 45 mm |
| Outer diameter | 68 mm |
| Width | 15 mm |
| Bearing Clearance | cn |
| Series | 32900 |
| Material | steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 51500 N |
| Basic dynamic load, radial - Cr | 33500 N |
Show UNSPSC/ECL@SS
£ 37.09 excl. VAT
/ Each
£ 44.51 incl. VAT
- Delivery usually within ( 3 ) days
