Tapered roller bearing Timken 636, Inner diameter: 53.975 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:636
Rubix:397A6232
Manufacturer :100033950
EAN:0053893071534

Product details : TIMKEN 636-20014 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 141,732x141,732x49,022 mm |
|---|---|
| Package weight | 2073,8 g |
| Inner diameter | 53.975 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 148.66 excl. VAT
/ Each
£ 178.39 incl. VAT
- Usually arrives within 14 working days





