Precision Tapered Roller Bearing
Inner diameter | 95.25 mm |
---|---|
Outer diameter | 181.102 mm |
Width | 47.752 mm |
Logistics dimensions (L x W x H) | 47,752x181,102x181,102 mm |
---|---|
Logistic Weight | 5360 g |
Packaged dimensions (D x W x H) | 50,8x206,502x206,502 mm |
Inner diameter | 95.25 mm |
Outer diameter | 181.102 mm |
Width | 47.752 mm |
Usually arrives within 14 working days