Tapered roller bearing Timken 28584-902A3, Outer diameter: 92.075 mm | Inner diameter: 52.387 mm | Width: 54.864 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:28584-902A3
Rubix:397A4878
Manufacturer :100055077
EAN:0053893805856







Technical specifications
| Inner diameter | 52.387 mm |
|---|---|
| Outer diameter | 92.075 mm |
| Width | 54.864 mm |
Product details : TIMKEN 28584-902A3 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54,864x92,202x92,202 mm |
|---|---|
| Logistic Weight | 1457 g |
| Packaged dimensions (D x W x H) | 106,3752x106,3752x68,4276 mm |
| Package weight | 1456,9 g |
| Inner diameter | 52.387 mm |
| Outer diameter | 92.075 mm |
| Width | 54.864 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 202.62 excl. VAT
/ Each
£ 243.14 incl. VAT
- Usually arrives within 14 working days