Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN ADJUSTABLEBRUSHHEAD VIKAN-53713
VIKAN ADJUSTABLEBRUSHHEAD VIKAN-53713
Brooms and brushes Vikan
References
vikan:
53713
rubix:
121A2481
ean:
5705020537134
Technical specifications
Type
Brush
Product details
Technical specifications
Product details : VIKAN ADJUSTABLEBRUSHHEAD VIKAN-53713
Technical specifications
Attributes
Type
Brush
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.67
excl. VAT
/
Each
£
27.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 845175 YARD-BRUSH - PVC LENGTH HEAD CM60 FOR HANDLE 845203
VIKAN 70605 WHT WALLFLOOR WASHING BRUSH 305MM HARD
SPARTEX BK.188/P-B DOUBLE SIDED WOODEN NAIL BRUSH
VIKAN 53762 GRN TUBE BRUSH 20MM 500MM MEDIUM
"SPARTEX A.10/F4 9.5"" STIFF BASSINE BROOM WITH 4FT (1.2M X 23.5MM) WOO"
VIKAN 29602 GRN ULTRA HYGIENIC HANDLE OD32MM 1300MM
HILLBRUSH B1061B STIFF 280MM BANISTER BRUSH BLUE
VIKAN 41926 YEL WASHING BRUSH WITH SHORT HANDLE 270MM HARD
VIKAN 31794 BROOM HEAD RED
VIKAN 53753 BLU TUBE BRUSH 10MM 500MM HARD
VIKAN 7062/3 70623 BLUE FLOOR BRUSH 470MM
HILLBRUSH BB4 MEDIUM 450MMX75MM 2 PINT BOTTLE BRUSH
SPARTEX HR/DSM.60/G MINI 60G NON WOVEN SOCKET MOP HEAD C/W GRN CAP
HILLBRUSH ALH4 1300 X 28MM HEAVY DUTY ALUMINIUM HANDLE
VIKAN 296266 ULTRA HYGIENIC HANDLE 32MM 1500MM BROWN