• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,530)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Personal protective equipment(46,343)
  • Hygiene(1,388)
  • Environment and safety(7,690)
See Protection, Safety & Hygiene
  • Hygiene(136)
  • Cleaning(1,252)
  • Skin protection cream(21)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN 29379 ALUMINUM HANDLE 31MM 1510MM BLACK

VIKAN 29379 ALUMINUM HANDLE 31MM 1510MM BLACK

Brooms and brushes Vikan

See technical information
References
Vikan:29379
Rubix:123A6722
EAN:5705020293795
brand logo
brand logo

Product details : VIKAN 29379 ALUMINUM HANDLE 31MM 1510MM BLACK


Technical specifications


Attributes
Length150 cm
Main materialaluminium
Width3.1 cm
Show UNSPSC/ECL@SS
£ 10.67 excl. VAT
/ Each
£ 12.80 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SPARTEX 845181 IND COCO SWEEP BRUSH HEAD 60CM FOR HANDLE 845203SPARTEX G.12/HS45 18IN STIFF BASSINE BROOM C/W 54IN W/HANDLE & BRACKETVIKAN 53763 TUBE BRUSH 20MM 500MM MEDIUM BLUESPARTEX F.10/BKT-B 11.5IN STIFF BASSINE BROOM HEAD WITH BRACKETVIKAN 70602 WALL-/FLOOR WASHING BRUSH 305MM HARD GREENVIKAN 70473 HIGH-LOW BRUSH 265MM MEDIUM BLUEVIKAN 70605 WALL-/FLOOR WASHING BRUSH 305MM HARD WHITESPARTEX L.31/BF01/F45 13 BASSINE/CANE FILL YARD BROOM WITH 4FT 6VIKAN 31796 BROOM 410MM SOFT YELLOWDRAPER 43775 600MM STIFF BASSINE PLAT BROOMVIKAN 53765 TUBE BRUSH 20MM 500MM MEDIUM WHITEVIKAN 53702 TUBE BRUSH 60MM 500MM MEDIUM GREEN"SPARTEX VZ.20136/B 12"" SOFT HYGIENE BROOM BLUE"VIKAN 31794 BROOM 410MM SOFT REDVIKAN 29206 BROOM 530MM VERY HARD YELLOW
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap