EXPERT E220109 145 PIECE TOOL MAINTENANCE CASE TOOL KIT
PRIMO Maintenance case with 145 tools
See technical informationReferences
Expert:E220109
Rubix:264A6672
EAN:3258952201090
Product details : EXPERT E220109 145 PIECE TOOL MAINTENANCE CASE TOOL KIT
Combination spanners: 8 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 mm
Adjustable spanner: 250 mm
Ratchets : 1/4" - 1/2"
Sockets 1/4" : 5.5 - 6 - 7 - 8 - 9 - 10 - 11 - 12 - 13 - 14 mm
1/4" Accessories: Extension
1/2" Sockets: 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 24 - 27 - 30 - 32 mm
1/2" Accessories: Universal joint, Extensions
Screwdrivers : Slots: 3x75 - 5,5x100 - 6,5x150 ; PH: 1x100 - 2x100
Bit holder: hexagonal - 6 mm Voltage test
Precision set- 31 pieces : L. 25 mm
Slots: 4,5 - 5,5 mm ; PH1 - PH2 x5 - PH3 ; PZ1 - PZ2 x3 - PZ3 ; T10 - T15 x3 - T20 x3 - T25 x2 - T27 - T30 ; Hex: 3 - 4 - 5 - 6
Bit boxes - 31 pieces : Hex. 4 mm - L. 27 mm
Slots: 1 - 1,5 - 2 - 2,5 - 3 - 3,5 - 4 ; PH000 - PH00 - PH0 - PH1 ; PZ0 - PZ1 ; T4- T5 - T6 - T7 - T8 - T9 - T10 - T15 - T20 ; Hex: 0,7 - 0,9 - 1,3 - 1,5 - 2 - 2,5 - 3 - 4
Striking tools - 5 pieces : Pin 4mm, Center#2, Tape r3mm, Bolt Chisel 5mm, Cold Chisel 12mm
Hex spanners - 9 pieces : 1.5 - 2 - 2.5 - 3 - 4 - 5 - 6 - 8 - 10 mm
Pliers 250mm
Multiprise 240mm
Pliers
Vernier calliper 1/20
Hammer DIN 300g
Penlight - 40 lumens
Pick up tool
Revolver saw
Cutter
Adjustable spanner: 250 mm
Ratchets : 1/4" - 1/2"
Sockets 1/4" : 5.5 - 6 - 7 - 8 - 9 - 10 - 11 - 12 - 13 - 14 mm
1/4" Accessories: Extension
1/2" Sockets: 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 24 - 27 - 30 - 32 mm
1/2" Accessories: Universal joint, Extensions
Screwdrivers : Slots: 3x75 - 5,5x100 - 6,5x150 ; PH: 1x100 - 2x100
Bit holder: hexagonal - 6 mm Voltage test
Precision set- 31 pieces : L. 25 mm
Slots: 4,5 - 5,5 mm ; PH1 - PH2 x5 - PH3 ; PZ1 - PZ2 x3 - PZ3 ; T10 - T15 x3 - T20 x3 - T25 x2 - T27 - T30 ; Hex: 3 - 4 - 5 - 6
Bit boxes - 31 pieces : Hex. 4 mm - L. 27 mm
Slots: 1 - 1,5 - 2 - 2,5 - 3 - 3,5 - 4 ; PH000 - PH00 - PH0 - PH1 ; PZ0 - PZ1 ; T4- T5 - T6 - T7 - T8 - T9 - T10 - T15 - T20 ; Hex: 0,7 - 0,9 - 1,3 - 1,5 - 2 - 2,5 - 3 - 4
Striking tools - 5 pieces : Pin 4mm, Center#2, Tape r3mm, Bolt Chisel 5mm, Cold Chisel 12mm
Hex spanners - 9 pieces : 1.5 - 2 - 2.5 - 3 - 4 - 5 - 6 - 8 - 10 mm
Pliers 250mm
Multiprise 240mm
Pliers
Vernier calliper 1/20
Hammer DIN 300g
Penlight - 40 lumens
Pick up tool
Revolver saw
Cutter
Technical specifications
Attributes
| Number of elements | 145 |
|---|
Show UNSPSC/ECL@SS
£ 342.91 excl. VAT
/ Each
£ 411.49 incl. VAT
- Delivery usually within ( 14 ) days
