KNIPEX 002137 TOOL CASE ROBUST 45 FOR ELECTRONICS 428MM
Tool Case "Robust45 Move" Electric
See technical informationReferences
Knipex:00 21 37
Rubix:388A4453
EAN:4003773082606
Product details : KNIPEX 002137 TOOL CASE ROBUST 45 FOR ELECTRONICS 428MM
Extensively equipped with 63 brand tools, partly VDE-tested according to DIN EN 60900
Max. payload: 35 kg
Volume: 45 litres
For the toughest conditions: Dust-tight, waterproof and temperature-resistant
Gas pressure absorber in the hinge
Pneumatically cushioned lid
Document compartment; tool boards made from dirt-repelling twin-wall PP sheet with tool pockets and tool straps
With a total of 147 inserting options
Base tray with aluminium inserts
Extendable telescopic handle for comfortable transport
Large smooth-running wheels
External dimensions (W x H x D): 609 x 428 x 263 mm; internal dimensions (W x H x D): 540 x 364 x 229 mm
Dustproof and watertight
Air pressure compensation valve
Temperature-resistant from - 30°C to +80° C
Padlock eyelets
Lockable base tray can be individually divided using aluminium separator system
Ergonomic dual-component handle
Fit-to-fly case, made from impact-resistant polypropylene
Technical specifications
Attributes
| Number of elements | 63 |
|---|
Show UNSPSC/ECL@SS
£ 1,601.44 excl. VAT
/ Each
£ 1,921.73 incl. VAT
- Delivery usually within ( 14 ) days






