Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Circlips pliers
ROEBUCK PROF CIRCLIP PLIER INT BENT 40-100MM TYPE J31 016713EU
ROEBUCK PROF CIRCLIP PLIER INT BENT 40-100MM TYPE J31 016713EU
Professional Circlip Pliers
References
roebuck:
4971478
rubix:
2521460
ean:
3660338341014
Technical specifications
Nose shape
Straight
Length
215
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK PROF CIRCLIP PLIER INT BENT 40-100MM TYPE J31 016713EU
For inserting or removing circlips.
Technical specifications
Attributes
Nose shape
Straight
Length
215
mm
Min. diameter
40
mm
Max diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.85
excl. VAT
/
Each
£
19.02
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 4821J11 CIRCLIP PLIERS 130MM
STAHLWILLE 65454003 CIRCLIP PLIERS FOR OUTSIDE
KNIPEX 4911A4 CIRCLIP PLIERS 320MM
FACOM 179A.9 STRAIGHT NOSE INSIDE CIRCLIP PLIERS 8-13 140mm
ROEBUCK EXTERNAL CIRCLIP PLIER STRAIGHT NOSE MIN/MAX 40-100MM 847027
KNIPEX 4921A11SB CIRCLIP PLIERS 130MM
KNIPEX 4621A41 CIRCLIP PLIERS 300MM
ROEBUCK EXTERNAL CIRCLIP PLIER 90 NOSE MIN/MAX 40-100MM 847031
FACOM 179A.23 STRAIGHT INTERANL CIRCLIP PLIERS 31-100MM
FACOM 179A.13SLS INTERNAL CIRCLIP PLIER 12-25MM - SAFETY LOCK SYSTEM
KNIPEX 4611G1 GRIP RETAINING RING PLIERS 140MM
FACOM 177A.13 EXTERNAL CIRCLIP PLIERS
GEDORE 8000 A 12 CIRCLIP PLIERS FOR EXTERNAL RINGS ANGLED 10-25MM
KNIPEX 4821J21 CIRCLIP PLIERS 165MM
KNIPEX 4423J31 CIRCLIP PLIERS 215MM