Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Circlips pliers
STAHLWILLE 65454003 CIRCLIP PLIERS FOR OUTSIDE
STAHLWILLE 65454003 CIRCLIP PLIERS FOR OUTSIDE
Circlip Pliers
References
stahlwille:
65454003
rubix:
264A4060
ean:
4018754037773
Technical specifications
Length
210
mm
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 65454003 CIRCLIP PLIERS FOR OUTSIDE
Strengths
•Straight
Precision points
Technical specifications
Attributes
Logistics dimensions (L x W x H)
13
x
75
x
210
mm
Logistic Weight
205
g
Length
210
mm
Max diameter capacity
100
mm
Min. diameter
40
mm
Max diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.66
excl. VAT
/
Each
£
31.99
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 004001 DEMO KIT CIRCLIP PLIERS 70MM
STAHLWILL 65466011 CIRCLIP PLIER A11 L 125MM TIPS 1.3MM 10-25
ROEBUCK INTERNAL CIRCLIP PLIER 90DEG NOSE DIA MIN/MAX 12-25MM 847037
BAHCO 2800-180 CIRCLIP PLIER
KNIPEX 4420J61 CIRCLIP PLIERS 600MM
KNIPEX 4911A2 CIRCLIP PLIERS 180MM
KNIPEX 4620A51 CIRCLIP PLIERS 570MM
KNIPEX 4421J21 CIRCLIP PLIERS 170MM
GEDORE 8000-J41 12 CIRCLIP PLIER J41
KNIPEX 4821J11 CIRCLIP PLIERS 130MM
KNIPEX 4811J4SB CIRCLIP PLIERS 320MM
KNIPEX 4921A11SB CIRCLIP PLIERS 130MM
KNIPEX 4631A32 CIRCLIP PLIERS 210MM
FACOM COMPR CIRCLIP8-11-90D 199A.9
ROEBUCK EXTERNAL CIRCLIP PLIER 90DEG NOSE DIA MIN/MAX 10-25MM 847029