GEDORE 8000 A 12 CIRCLIP PLIERS FOR EXTERNAL RINGS ANGLED 10-25MM


Assembly Pliers for external circlip

References
gedore:8000 A 12
rubix:399A5405
manufacturer :2015048
ean:4010886878071
brand logo
brand logo
Technical specifications
Nose shapeOther
Nose diameter1.3 mm
Length139 mm
See all Specifications

Product details : GEDORE 8000 A 12 CIRCLIP PLIERS FOR EXTERNAL RINGS ANGLED 10-25MM


Strengths

•Design similar to DIN 5254 Form B
45° angled jaws
With opening spring
With pinch protection
Forged GEDORE chrome vanadium special tempered steel
Precision machined, oil hardened and tempered
Black, with blue dipped handle covers

Technical specifications


Attributes
Nose shapeOther
Nose diameter1.3 mm
Length139 mm
Max diameter capacity25 mm
Min. diameter10 mm
Max diameter25 mm
Show UNSPSC/ECL@SS
£ 22.03 excl. VAT
/ Each
£ 26.44 incl. VAT
  • Usually arrives within 14 working days