Circlips pliers Knipex
Nose shape | Straight |
---|---|
Nose diameter | 1.3 mm |
Length | 140 mm |
Logistics dimensions (L x W x H) | 140x65x11 mm |
---|---|
Nose shape | Straight |
Nose diameter | 1.3 mm |
Length | 140 mm |
Weight | 85 g |
Max diameter capacity | 30 mm |
Min. diameter | 4 mm |
Max diameter | 7 mm |
Usually arrives within 14 working days