Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
BOSCH 2608584628 DIA PROGRESSOR HOLESAW 38MM
BOSCH 2608584628 DIA PROGRESSOR HOLESAW 38MM
Progressor drill bits
References
bosch:
2608584628
rubix:
4516273
manufacturer :
2 608 584 628
ean:
3165140262286
Technical specifications
Diameter
38
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608584628 DIA PROGRESSOR HOLESAW 38MM
Diameter mm: 38
Diameter inches: 1 1/2
Technical specifications
Attributes
Logistic Weight
115
g
Packaged dimensions (D x W x H)
158
x
62
x
39
mm
Package weight
115
g
Diameter
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.97
excl. VAT
/
Each
£
14.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOSCH 2609390035 2609390035 SDS-PLUS ARBOR FOR 14MM-32MM
EVOLUTION ROTOBOR CUTTER SHORT 30MM
STARRETT FAST CUT HOLESAW 98MM FCH0378
BAHCO 3830-111-VIP HOLESAW BIM 111MM IP
LENOX 3001515L T2 BI-METAL HOLE SAW 24MM
BAHCO 3830-40-VIP HOLESAW BIM 40MM IP
STARRETT FCH0258 67MM FAST CUT HOLESAW
BAHCO 3830-83-VIP HOLESAW BIM 83MM IP
BOSCH 2608580311 51MM DIA DIAMOND HOLESAW
EVOLUTION BX32S-32MM ROTOBOR CUTTER SHORT 32MM
MILWAUKEE 49223079 HOLE DOZER WITH CARBIDE TEETH SAW KIT (9PC)
STARRET DCH0078 22MM DEEP CUT HOLESAW
STARRETT FCH0296 65MM FAST CUT HOLESAW
BOSCH 2608580394 83MM DIA DIAMOND HOLESAW
STARRETT FCH0314 83MM FAST CUT HOLESAW