Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
BOSCH 2609390035 2609390035 SDS-PLUS ARBOR FOR 14MM-32MM
BOSCH 2609390035 2609390035 SDS-PLUS ARBOR FOR 14MM-32MM
SDS-plus adapter
References
bosch:
2609390035
rubix:
246A9732
ean:
3165140087797
Technical specifications
Diameter
6.35
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2609390035 2609390035 SDS-PLUS ARBOR FOR 14MM-32MM
SDS-plus adapter with 1/2"-20 UNF thread and HSS-G centring drill bit (2 608 596 295)
for Ø 14 mm, 9/16" - Ø 30 mm, 1 3/16".
Technical specifications
Attributes
Logistic Weight
105
g
Packaged dimensions (D x W x H)
135
x
52
x
40
mm
Package weight
105
g
Diameter
6.35
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.33
excl. VAT
/
Each
£
20.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
LENOX 3001414L T2 BI-METAL HOLE SAW 22MM
STARRETT FCH0058 16MM FAST CUT HOLESAW
BAHCO 3830-46-VIP HOLESAW BIM 46MM IP
BOSCH 2608580301 19MM DIA DIAMOND HOLESAW
STARRET DCH0300 76MM DEEP CUT HOLESAW
BAHCO 3832-16 HOLESAW CARB TIPPED 16MM IP
STARRETT CORDLESS HOLESAW CSC 16
BAHCO 3832-20 HOLESAW CARB TIPPED 20MM IP
BAHCO 3832-83 HOLESAW CARB TIPPED 83MM IP
BOSCH 2608580312 54MM DIA DIAMOND HOLESAW
STARRETT FCH0134 44MM FAST CUT HOLESAW
BOSCH 2608580320 76MM DIA DIAMOND HOLESAW
BOSCH 2608584780 19MM DIA SHEET METAL HOLESAW
BOSCH 2608580309 DIAMOND HOLESAW 44MM
EVOLUTION BX28L-28MM ROTOBOR CUTTER LONG 28MM