Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
BOSCH 2608584633 DIA PROGRESSOR HOLESAW 46MM
BOSCH 2608584633 DIA PROGRESSOR HOLESAW 46MM
Progressor Power change hole saw
References
bosch:
2608584633
rubix:
2575667
manufacturer :
2 608 584 633
ean:
3165140262330
Technical specifications
Diameter
46
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608584633 DIA PROGRESSOR HOLESAW 46MM
HSS Bimetal hole saw with 8% cobalt for extreme strength and long service life. Progressive toothing for excellent bite and rapid chip ejection. Power Change" quick-clamping system.
Technical specifications
Attributes
Logistic Weight
145
g
Packaged dimensions (D x W x H)
155
x
70
x
55
mm
Package weight
145
g
Diameter
46
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.41
excl. VAT
/
Each
£
23.29
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
LENOX 3007676L T2 BI-METAL HOLE SAW 121MM
STARRETT HOLE SAW D0200 DIAMOND 51MM
LENOX 3006464L T2 BI-METAL HOLE SAW 102MM
STARRETT A014C PILOT DRILL 75MMOAL
EVOLUTION 38L HITECH ROTOBOR CUTTER LONG 38MM
BAHCO 3830-44-VIP HOLESAW BIM 44MM IP
LENOX 10507824 DIAMOND HOLE SAW 20MM
BAHCO 3830-59-VIP HOLESAW BIM 59MM IP
STARRETT FCH0138 35MM FAST CUT HOLESAW
BOSCH 2608584786 29MM DIA SHEET METAL HOLESAW
BAHCO 3830-22-C BI-METAL HOLESAW FOR METAL/WOOD BOARDS/PLASTIC 22 MM
STARRETT FCH0314 83MM FAST CUT HOLESAW
IRWIN 10504164 BI-METAL HOLESAW 19MM
BAHCO 3832-24 HOLESAW CARB TIPPED 24MM IP
BAHCO 3830-16-VIP HOLESAW BIM 16MM IP