References
Bahco:45S/PH2
Rubix:401A6883
EAN:7314150218523

Product details : BAHCO 45S/PH2 BIT PH 2 25 MM 5/32 DRIVE
For Phillips head screws
Friction ball available
For use with small screw (miniature applications)
High performance alloy steel
Zinc phosphate finish
5/32" hex drive DIN 3126 and ISO 1173, style C 4
Available in small blister pack of 2 pieces and plastic box of 5 pieces
Friction ball available
For use with small screw (miniature applications)
High performance alloy steel
Zinc phosphate finish
5/32" hex drive DIN 3126 and ISO 1173, style C 4
Available in small blister pack of 2 pieces and plastic box of 5 pieces
Strengths
5/32" Standard Screwdriver Bits for Phillips Head Screws 25 mm
Technical specifications
Attributes
| Logistic Weight | 25 g |
|---|---|
| Imprint | phillips (ph) |
| Imprint size | ph2 |
| Blade length | 25 mm |
| Length | 25 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 18.67 excl. VAT
/ Each
£ 22.40 incl. VAT
- Delivery usually within ( 14 ) days
