GEDORE 2154SK-8 3C-SCREWDRIVER WITH STRIKING CAP 8MM 1845241
3-C screwdriver 2150
See technical informationReferences
Gedore:2154SK 8
Rubix:80360481
Manufacturer :1845241
EAN:4010886857229

Product details : GEDORE 2154SK-8 3C-SCREWDRIVER WITH STRIKING CAP 8MM 1845241
Acc. to DIN ISO 2380-2, blade tip acc. to DIN ISO 2380-1 Form A. 3-component handles Power-Grip3 with hanging hole. Ergonomic handle design enables precise and fatigue-free working. Positive-fit joint of handle and blade for optimum transmission of force. Type of drive marked at end of the handle. Blade from Gedore molybdenum-vanadium-Plus tempered steel. * Length not standardised.
Walter Titex
Technical specifications
Attributes
| Logistic Weight | 178 g |
|---|---|
| Imprint | flat |
| Imprint size | 8 mm |
| Blade length | 150 mm |
| Length | 275 mm |
| Finishing | tempered |
Show UNSPSC/ECL@SS
£ 11.03 excl. VAT
/ Each
£ 13.24 incl. VAT
- Delivery usually within ( 8 ) days
