References
Draper:64694
Rubix:229A2549
Manufacturer :64694



Technical specifications
| Imprint | multiple imprint |
|---|---|
| Imprint size | 2.5 x 75mm; 4.0 x 100mm; 5.5 x 125mm; 6.5 x 150mm; pz no.0 x 60mm; pz no.1 x 80mm; pz no.2 x 100mm |
| Blade length | 150 mm |
Product details : DRAPER 64694 XP1000 VDE SCREWDRIVER SET 7PCS
XP1000®, a set of commonly used screwdrivers with patented dual-layer insulation, which makes any damage highly visible. Individually tested to 10,000V, suitable for working on live circuits of 1,000V AC and 1,500V DC. Ergonomic soft grip bi-material handle allows free spinning in the palm of your hand to quickly tighten screws, but also allows transfer of torque when needed. Designed with flat sides to prevent them from rolling. SCVM steel blades hardened, tempered and chemically blackened with precisionly machined tip for exact fit to prevent screw damage.
Technical specifications
Attributes
| Imprint | multiple imprint |
|---|---|
| Imprint size | 2.5 x 75mm; 4.0 x 100mm; 5.5 x 125mm; 6.5 x 150mm; pz no.0 x 60mm; pz no.1 x 80mm; pz no.2 x 100mm |
| Blade length | 150 mm |
| Length | 150 mm |
Show UNSPSC/ECL@SS
£ 37.25 excl. VAT
/ Each
£ 44.70 incl. VAT
- Delivery usually within ( 7 ) days