FACOM ATF5.5X150 PRO-TWIST SCREWDRIVER FLARED 5.5 X 150 MM
Protwist screwdriver
See technical informationReferences
Facom:ATF5.5X150
Rubix:210A6879
EAN:3662424096211

Product details : FACOM ATF5.5X150 PRO-TWIST SCREWDRIVER FLARED 5.5 X 150 MM
Forged blade with high resistance to torsion.
Extra long blade up to 250 mm for difficult and remote access.
Online heat treatment: + 100% of life and + 100% of resistance.
Material of the neck: Soft Grip for comfort and always resistant to chemicals.
"Tricoating" treatment of the blade (ZincNickelChrome): 4 times more resistance to corrosion.
Optimized ergonomics of the handle: + 10% of torque.
Laser marking: for a better resistance to wear.
Digitally controlled fingerprinting: better screw adaptation by increasing torque transfer and reducing wear.
Extra long blade up to 250 mm for difficult and remote access.
Online heat treatment: + 100% of life and + 100% of resistance.
Material of the neck: Soft Grip for comfort and always resistant to chemicals.
"Tricoating" treatment of the blade (ZincNickelChrome): 4 times more resistance to corrosion.
Optimized ergonomics of the handle: + 10% of torque.
Laser marking: for a better resistance to wear.
Digitally controlled fingerprinting: better screw adaptation by increasing torque transfer and reducing wear.
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Imprint size | 5.5 |
| Blade length | 150 mm |
| Length | 259 mm |
Show UNSPSC/ECL@SS
£ 8.34 excl. VAT
/ Each
£ 10.01 incl. VAT
- Delivery usually within ( 14 ) days
