References
Facom:ATXR15X75
Rubix:210A6958
EAN:3662424097959

Product details : FACOM ATXR15X75 PRO-TWIST SCREWDRIVER TAMPER TOR X 15 X 75 MM
Strengths
•Laser Marking - gives virtually Permanent Marking
Handle Material - Softer for more Comfort and still Chemical Resistant
CNC tip machining - gives better Screw Fit increasing Torque Transfer and Reducing Wear
Handle Material - Softer for more Comfort and still Chemical Resistant
CNC tip machining - gives better Screw Fit increasing Torque Transfer and Reducing Wear
Technical specifications
Attributes
| Imprint | torx profile |
|---|---|
| Imprint size | tt15 |
| Blade length | 75 mm |
| Length | 185 mm |
| Finishing | zinc |
Show UNSPSC/ECL@SS
£ 10.57 excl. VAT
/ Each
£ 12.68 incl. VAT
- Delivery usually within ( 14 ) days
