References
Stahlwille:08130045
Rubix:4527374
EAN:4018754011322



Product details : STAHLWILLE T45 x 1/4 TORX SCREWDRIVER BIT
For internal TORX® bolts.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x7x27 mm |
|---|---|
| Logistic Weight | 8 g |
| Imprint | torx profile |
| Imprint size | t45 |
| Blade length | 25 mm |
| Length | 25 mm |
Show UNSPSC/ECL@SS
£ 5.12 excl. VAT
/ Each
£ 6.14 incl. VAT
- Usually arrives within 14 working days
